Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30" Rosegold Stainless Steel And Glass Dining Table
Mfr # 284388
Zoro # G922912006
product price:Â $1,899.99
/eaKey Features
Width
51 in
Height
30 in
Tabletop Material
Glass
Frame Material
Stainless Steel
Leg Type
Pedestal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 284388
- Zoro #
- G922912006
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 51 in
- Height
- 30 in
- Length
- 51 in
Details
- Item
- Dining Tables
- Tabletop Material
- Glass
- Frame Material
- Stainless Steel
- Leg Type
- Pedestal
- Leg Color
- Gold
- Assembled/Unassembled
- Unassembled
- Tabletop Color
- Clear
- Weight Capacity
- 4 lb
- Assembly Required
- Full Assembly Needed
- Frame Color
- Gold
Description
Beautify your dining room with it some elegance and style with this lovely dining table. It has a modern and durable design that will definitely refresh the look of your home and eliminate any dullness. Not to mention how obviously well-made it is. This dining table is an expertly crafted piece, which is made from long lasting stainless steel and glass. Its fantastic for making the place livelier. Its also highly practical besides just standing out with its looks. As for measurements, they are 30 for height, 51 for width, and 51 for depth, and it weighs 72.4 pounds. With this dining table, youll get a warm and inviting piece for your living room, bedroom, or dining room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.