Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" Rust and Brown Fabric And Wood Arm Chair

  • Mfr # 635753

  • Zoro # G522355982


product price: $1,429.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Overall Depth
29.5 in
Overall Height
30.8 in
Commercial Use
No
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635753
Zoro #
G522355982
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Depth
29.5 in
Overall Height
30.8 in
Overall Width
30 in

Details

Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Accent Chair
Seat Color
Rust Brown

Description

Fill your living room, bedroom, or office with fashionable seating options with this 30-inch rust and brown fabric and wood arm chair. Built to last, this cozy accent chair is finished in a slightly textural heathered rust fabric to give your room a great update. The sturdy inner frame is built from a mix of high quality solid and manufactured wood, includes connected sloping armrests, and features a curved back that is accented with soft and comfortable cushioning. 30.8-inch h x 30-inch w x 29.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.