
30" Silver and Gold Fabric and Stainless Steel Low Back Bar Height Swivel Bar Chair
Mfr # 569157
Zoro # G122373379
product price:Â $592.99
/ea
Free Shipping & Returns
Key Features
Overall Height
41 in
Overall Width
22 in
Overall Length
23 in
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
569157
Zoro #
G122373379
UPC #
-
Country of Origin
China
Dimensions
Overall Height
41 in
Overall Width
22 in
Overall Length
23 in
Details
Color
Silver Gold
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Bar Chair
Description
Bring a trendy bar vibe to your space, with this 30-inch silver and gold fabric and stainless steel low back bar height swivel bar chair. The base of this stool is made from stainless steel in a gold color that is a nice contrast to the silver fabric seat. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. The armchair design gives you a great place to comfortably rest your arms. 41-inch H x 22-inch W x 23-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.