Shop HOMEROOTS
See all product information
Create Account
30" Gray and Gold Fabric and Stainless Steel Low Back Bar Height Swivel Bar Chair
- Mfr # 569155
- Zoro # G522367107
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Overall Height
41 in
Overall Width
22 in
Overall Length
23 in
Assembly Required
Partial Assembly Needed
Application Type
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569155
- Zoro #
- G522367107
- UPC #
- -
- Country of Origin
- China
- Color
- Gray Gold
- Item
- Bar Chair
- Assembly Required
- Partial Assembly Needed
- Application Type
- No
Dimensions
- Overall Height
- 41 in
- Overall Width
- 22 in
- Overall Length
- 23 in
Description
With this 30-inch gray and gold fabric and stainless steel low back bar height swivel bar chair you can add design and extra seating to your space. The base of this stool is made from stainless steel in a gold color that is a nice contrast to the gray fabric seat. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. The armchair design gives you a great place to comfortably rest your arms. 41-inch H x 22-inch W x 23-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.