
30" White and Black Iron and Fabric Backless Bar Height Bar Chair
Mfr # 605917
Zoro # G622357381
product price: $417.99
/ea
Free Shipping & Returns
Key Features
Overall Height
26.38 in
Assembly Required
No Assembly Needed
Overall Length
16.54 in
Overall Width
16.54 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605917
Zoro #
G622357381
UPC #
-
Country of Origin
China
Dimensions
Overall Height
26.38 in
Overall Length
16.54 in
Overall Width
16.54 in
Details
Item
Bar Chair
Assembly Required
No Assembly Needed
Application Type
No
Color
White Black
Description
With this 30-inch white and black iron and fabric backless bar height bar chair you can add design and extra seating to your space. Quality construction from black iron combines with white upholstered to give this stool a fresh and updated look. The square shape of the seat give this backless chair a fresh and fashionable look. The square shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 26.38-inch h x 16.54-inch w x 16.54-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.