Zoro Homepage

30" White Faux Shearling And Upholstered Arm Chair

  • Mfr # 556477

  • Zoro # G622369728


product price: $1,139.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Overall Depth
30.7 in
Seat Color
White
Commercial Use
Yes
Overall Width
29.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556477
Zoro #
G622369728
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
30.7 in
Overall Width
29.9 in
Overall Height
28.7 in

Details

Assembly Required
No Assembly Needed
Item
Accent Chair
Seat Color
White
Commercial Use
Yes

Description

Stylish, elegant and fully functional, the 30-inch white faux shearling and upholstered arm chair adds a touch of panache to any set up. This gorgeous solid color white arm chair is masterfully upholstered in durable faux shearling and 100% polyester. The sturdy inner frame is built with high quality manufactured wood, includes armrests, and features a fixed back that is accented with soft and comfortable cushioning. 28.7-inch h x 29.9-inch w x 30.7-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.