
30" White Glass Novelty Table Lamp With White Drum Shade
Mfr # 642994
Zoro # G722363336
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Depth
15 in
Height
30 in
Width
15 in
Color
White
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642994
Zoro #
G722363336
UPC #
-
Country of Origin
China
Dimensions
Depth
15 in
Height
30 in
Width
15 in
Details
Color
White
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp
Description
Truly a mix of design and functionality that doesn't compromise on style, this 30-inch white glass novelty table lamp with white drum shade will be a great addition to your space. The base of this lamp is made of glass finished in a white tone. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 30.00-inch h x 15.00-inch w x 15.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.