30" White Silver Manufactured Wood + Solid Wood Stainless Steel Five Drawer Chest

  • Mfr # 491551

  • Zoro # G022906660


product price: $2,799.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Doors Included
No
Length
50 in
Number of Drawers
5
Hutch Included
No
Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491551
Zoro #
G022906660
UPC #
-
Country of Origin
China

Dimensions

Length
50 in
Depth
21 in
Width
30 in
Size
No

Details

Doors Included
No
Number of Drawers
5
Hutch Included
No
Item
Dressers
Dresser Orientation
Vertical
Color
White
Material
Solid and Manufactured Wood
Dresser Type
Standard Dresser
Soft Close or Self Close Drawer Glides
Yes
Commercial Use
No
Style
Modern
Finish
Gloss
Assembly Required
No Assembly Needed

Description

Enhance your room into a visually delightful and highly functional space with this 30" white silver manufactured wood + solid wood stainless steel five drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with five easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood + solid wood, stainless steel. 50" H x 30" W x 21" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.