Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
59" Natural and Black Six Drawer Double Dresser
- Mfr # 478265
- Zoro # G722908339
product price:Â
$
507.99
/ea
Key Features
Doors Included
No
Hutch Included
No
Dovetail Drawer Joints
No
Dresser Orientation
Horizontal
Felt Lined Drawers
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478265
- Zoro #
- G722908339
- UPC #
- -
- Country of Origin
- Colombia
- Doors Included
- No
- Hutch Included
- No
- Dovetail Drawer Joints
- No
- Dresser Orientation
- Horizontal
- Felt Lined Drawers
- No
- Soft Close or Self Close Drawer Glides
- Yes
- Color
- Natural, Black
- Dresser Type
- Double Dresser
- Commercial Use
- No
- Assembly Required
- Partial Assembly Needed
- Capacity
- 25 lb
- Finish
- Natural
- Item
- Dressers
- Material
- Manufactured Wood
- Style
- Modern
- Number of Drawers
- 6
Dimensions
- Depth
- 19 in
- Length
- 31.7 in
- Size
- No
- Width
- 58.8 in
Description
Make your room functional and visually enticing with this masterful 59-inch natural and black six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 31.7-inch H x 58.8-inch W x 19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.