Shop HOMEROOTS
See all product information
Create Account
30" White Three Drawer Dresser
Mfr # 544024
Zoro # G922908122
product price:Â $246.99
/ea
Free Shipping & Returns
Key Features
Length
35.55 in
Style
Modern
Number of Drawers
3
Size
Yes
Number of Interior Shelves
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 544024
- Zoro #
- G922908122
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Length
- 35.55 in
- Size
- Yes
- Width
- 30.1 in
- Depth
- 13.77 in
Details
- Item
- Dressers
- Style
- Modern
- Number of Drawers
- 3
- Number of Interior Shelves
- 0
- Commercial Use
- Yes
- Dovetail Drawer Joints
- No
- Soft Close or Self Close Drawer Glides
- No
- Dresser Orientation
- Horizontal
- Material
- Manufactured Wood
- Felt Lined Drawers
- No
- Finish
- Natural
- Color
- White
- Doors Included
- No
- Assembly Required
- Full Assembly Needed
- Dresser Type
- Standard Dresser
- Hutch Included
- No
Description
Make your room functional and visually enticing with this masterful 30-inch white three drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured_wood. The white coloration of this piece is neutral and will blend easily with most any decor. 35.55-inch h x 30.1-inch w x 13.77-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.