
30" x 24" Watercolor City Lights on the Horizon Canvas Wall Art
Mfr # 399093
Zoro # G922893695
product price:Â $176.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Length
30 in
LED/Illuminated
No
Depth
1.25 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
399093
Zoro #
G922893695
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Depth
1.25 in
Width
24 in
Details
Assembly Required
No Assembly Needed
LED/Illuminated
No
Item
Wall Art
Color
Blue
Material
Polyester
Set Type
Single Piece Item
Art Type
Print
Subject
Scenic & Cityscapes
Primary Art Material
Canvas
Wall Mounting Hardware Included
Yes
Commercial Use
No
Shape
Rectangle
Description
Unique and decorative, this 30 inches x 24 inches watercolor city lights on the horizon canvas wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 30 inches H x 24 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.