Shop HOMEROOTS
See all product information
Create Account
30" X 30" Contemporary Grey Round Rib Wall Art
- Mfr # 274913
- Zoro # G322884965
product price:
$
369.99
/ea
Free Shipping & Returns
Key Features
Finish
Textured
Mirrored
No
Hooks Included
No
Assembly Required
No
Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 274913
- Zoro #
- G322884965
- UPC #
- -
- Country of Origin
- China
- Finish
- Textured
- Mirrored
- No
- Hooks Included
- No
- Assembly Required
- No
- Color
- Gray
- Lighted
- No
- Item
- Wall Decor
- Orientation
- Horizontal and Vertical
- Style
- Contemporary
- Material
- Sandstone
- Shape
- Circle
Dimensions
- Length
- 30 in
- Depth
- 2 in
- Width
- 30 in
Description
Our 30" Contemporary Grey Round Wall Art wall art features a captivating yet simple spiral design that will bring a modern and contemporary vibe to your space. Expertly crafted of dark grey sandstone in a round design with a center hole detail and finished in a textured ribbed design, this unique wall art will wow you and your guests for many years to come. Great as a stand-alone decorative accent, or can be paired with other sizes or items to achieve a truly unique and desired look. 30” x 30” x 1”
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.