29" X 5" Gray Resin Wall Decor
- Mfr # 364257
- Zoro # G522885175
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Length
29 in
Width
5 in
Depth
28.5 in
Style
Modern
Finish
Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364257
- Zoro #
- G522885175
- UPC #
- -
- Country of Origin
- China
- Material
- Resin
- Style
- Modern
- Finish
- Textured
- Orientation
- Vertical Only
- Item
- Wall Decor
- Mirrored
- No
- Assembly Required
- No
- Outdoor Suitability
- No
- Wall Decor Type
- Hanging Dimensional Sculpture
- Shape
- Novelty
- Color
- Gray
- Commercial Use
- No
- Lighted
- No
- Finish Style
- No Distressing
Dimensions
- Length
- 29 in
- Width
- 5 in
- Depth
- 28.5 in
Description
Introduce a touch of elegance to your space with this classic 29-inch x 5-inch resin wall decor in a sophisticated gray hue. Elevate your interior with its sleek vertical design, ideal for creating a stylish focal point in any room. Enhance your home's aesthetic by incorporating this timeless piece into your decor scheme, effortlessly blending fashion and functionality in one stunning accessory. 29-inch H x 5-inch W x 28.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.