30" x 30" Watercolor Abstract Gray Blue Flower II Canvas Wall Art

  • Mfr # 398918

  • Zoro # G122888248


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Primary Art Material
Canvas
Wall Mounting Hardware Included
Yes
Depth
1.25 in
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
398918
Zoro #
G122888248
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.25 in
Width
30 in
Length
30 in

Details

Color
Blue
Primary Art Material
Canvas
Wall Mounting Hardware Included
Yes
Item
Wall Art
Art Type
Print
Assembly Required
No Assembly Needed
Material
Polyester
Set Type
Single Piece Item
LED/Illuminated
No
Shape
Square
Commercial Use
No
Subject
Plants & Flowers

Description

Bring some sizzle to your space with this eye-catching 30 inches x 30 inches watercolor abstract gray blue flower ii canvas wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 30 inches H x 30 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.