
30" x 30" Watercolor Soft Pastel Peonies Bouquet Canvas Wall Art
Mfr # 398898
Zoro # G122888569
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Depth
1.25 in
Color
Pink
Material
Polyester
Subject
Plants & Flowers
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398898
Zoro #
G122888569
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.25 in
Length
30 in
Width
30 in
Details
Color
Pink
Material
Polyester
Item
Wall Art
Subject
Plants & Flowers
LED/Illuminated
No
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Number of Pieces Included
1
Wall Mounting Hardware Included
Yes
Shape
Square
Art Type
Print
Commercial Use
No
Primary Art Material
Canvas
Description
The 30 inches x 30 inches watercolor soft pastel peonies bouquet canvas wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 30 inches H x 30 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.