Shop HOMEROOTS
See all product information
Create Account
28 X 1 X 28 Acrylic Painting
- Mfr # 372126
- Zoro # G222882757
product price:Â
$
592.99
/ea
Free Shipping & Returns
Key Features
Length
28 in
Width
28 in
Orientation
Vertical Only
Finish Style
No Distressing
Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 372126
- Zoro #
- G222882757
- UPC #
- -
- Country of Origin
- China
- Orientation
- Vertical Only
- Finish Style
- No Distressing
- Material
- Acrylic
- Lighted
- No
- Commercial Use
- No
- Outdoor Suitability
- No
- Item
- Wall Decor
- Assembly Required
- No
- Finish
- Glossy
- Color
- Blue
- Style
- Contemporary
- Shape
- Square
- Mirrored
- No
- Hooks Included
- No
Dimensions
- Length
- 28 in
- Width
- 28 in
- Size
- 28 in
- Depth
- 1 in
Description
Give your home a look both artistic and unique with this lovely painting. Its contemporary style is just what you want for your walls. This painting is a superbly crafted piece, made from high quality acrylic, which also shows off a gloss finish and multiple colors. Not to mention the acrylic frame. You want your piece durable too, and that?s exactly what you get with this lovely painting. As for measurements, they are 28? for height, 28? for width, and 1? for depth, and it weighs 18 pounds. If you want a practical, gorgeous, and long-lasting painting, this is the one for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.