Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
30" X 36" White Frame Wave Spector Ii
Mfr # 365432
Zoro # G222882474
product price:Â $269.99
/eaKey Features
Length
36 in
Width
30 in
Assembly Required
No
Finish
Coated
Orientation
Vertical Only
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
365432
Zoro #
G222882474
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
30 in
Depth
1 in
Details
Assembly Required
No
Finish
Coated
Orientation
Vertical Only
Style
Classic
Color
White
Outdoor Suitability
No
Lighted
No
Mirrored
No
Item
Wall Decor
Finish Style
No Distressing
Commercial Use
No
Shape
Rectangle
Description
Enrich the ambiance of your home with imagination and give it a head turning look with this astonishing picture. Its style is just what your walls need for their ideal look. This picture is an expertly crafted piece, made from high quality , which also displays a finish and color. Its frame is an enchanting decoration as well. You want your piece to be with you long-term as well, and that’s exactly what this entrancing picture will give you. If you want a well-designed, graceful, and durable picture, this is the one for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.