
30" X 9" Green Red And White Christmas Be Merry Iron Hanging Wall Decor
Mfr # 634275
Zoro # G822885363
product price:Â $48.99
/eaKey Features
Fringe/Tassels Included
No
Orientation
Vertical Only
Material
Iron
Shape
Novelty
Construction Method
Machine-Made
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
634275
Zoro #
G822885363
UPC #
-
Country of Origin
China
Dimensions
Width
9.25 in
Length
30 in
Depth
1.25 in
Details
Fringe/Tassels Included
No
Orientation
Vertical Only
Material
Iron
Shape
Novelty
Construction Method
Machine-Made
Outdoor Suitability
No
Mirrored
No
Style
Traditional
Assembly Required
No
Wall Decor Type
Hanging Wall Decor
Hooks Included
No
Commercial Use
Yes
Color
Green, Red, White
Item
Wall Decor
Lighted
No
Description
30-inch x 9-inch green red and white christmas be merry iron hanging wall decor is a charming addition to your holiday decorations. Crafted from durable iron, this piece ensures longevity and resilience during the festive season. Its traditional style brings a touch of classic elegance to any space. Machine-made for consistent quality, this hanging wall decor is easy to display and can enhance various interior aesthetics. The vibrant colors of green, red, and white make it a perfect accent for both indoor and outdoor settings. Embrace the spirit of christmas with this delightful wall decor that invites warmth and joy into your home. Perfect for creating a festive atmosphere, it complements your seasonal theme beautifully. 30.00-inch h x 9.25-inch w x 1.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.