Shop HOMEROOTS
See all product information
Create Account
Opaline Framed Art Gold Picture Frame Print Wall Art
- Mfr # 416350
- Zoro # G022893762
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Depth
2 in
Color
Blue
Length
33 in
Commercial Use
Yes
Wall Mounting Hardware Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 416350
- Zoro #
- G022893762
- UPC #
- -
- Country of Origin
- United States
- Color
- Blue
- Item
- Wall Art
- Commercial Use
- Yes
- Wall Mounting Hardware Included
- Yes
- Shape
- Rectangle
- Assembly Required
- No Assembly Needed
- Primary Art Material
- Paper
- Subject
- Abstract
- LED/Illuminated
- No
- Number of Pieces Included
- 1
- Set Type
- Single Piece Item
- Material
- Paper, Cardboard, Glass, Plastic
- Art Type
Dimensions
- Depth
- 2 in
- Length
- 33 in
- Width
- 27 in
Description
Unique and decorative, this opaline framed art gold picture frame print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 33-inch H x 27-inch W x 2-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.