Shop HOMEROOTS
See all product information
Create Account
30in Black Wood Oval Accent Cabinet With Two Doors
- Mfr # 716312
- Zoro # G823439114
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Cabinet Doors
Yes
Solid Wood Frame
Yes
Number of Cabinets
1
Lacquered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716312
- Zoro #
- G823439114
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 30 in
- Overall Depth
- 15.5 in
- Overall Length
- 67 in
Details
- Cabinet Doors
- Yes
- Solid Wood Frame
- Yes
- Number of Cabinets
- 1
- Lacquered
- No
- Cabinet Design
- Standard
- Mirrored Finish
- No
- Finish
- Matte
- Material
- Solid and Manufactured Wood
- Assembly
- Partial Assembly Needed
- Glass Doors
- No
- Cabinet Type
- Accent Cabinet
- Weight Capacity
- 50 lbs
- Shelves Included
- Yes
- Shape
- Oval
- Color
- Black
- Item
- Cabinets
- Gloss Finish
- No
Description
This 30-inch black wood oval accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent features a unique arched oval shape and is made from sturdy manufactured wood and glass that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 67.00-inch h x 30.00-inch w x 15.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.