37in White Wood Accent Cabinet With Two Doors And One Drawer
- Mfr # 524963
- Zoro # G023439624
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Mirrored Finish
No
Shelves Included
Yes
Finish
Natural
Material
Manufactured Wood
Width
36.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 524963
- Zoro #
- G023439624
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 36.88 in
- Size
- 37 in
- Overall Depth
- 35.82 in
- Overall Length
- 20.07 in
Details
- Mirrored Finish
- No
- Shelves Included
- Yes
- Finish
- Natural
- Material
- Manufactured Wood
- Cabinet Design
- Standard
- Glass Doors
- No
- Solid Wood Frame
- No
- Number of Drawers
- 1
- Shape
- Rectangular
- Cabinet Doors
- Yes
- Item
- Cabinets
- Number of Cabinets
- 1
- Lacquered
- No
- Cabinet Type
- Accent Cabinet
- Weight Capacity
- 77 lbs
- Gloss Finish
- No
- Assembly
- Full Assembly Needed
- Color
- White
Description
This 37-inch white wood accent cabinet with two doors and one drawer will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy MDF that is built to last. Multi-functional to use as a microwave stand, TV stand, Linen cabinet and more. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 20.07-inch h x 36.88-inch w x 35.82-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.