Shop HOMEROOTS
See all product information
Create Account
30in Chestnut Solid Wood Oval Accent Cabinet With One Drawer
- Mfr # 654288
- Zoro # G023438917
product price:Â
$
812.99
/ea
Free Shipping & Returns
Key Features
Color
Chestnut
Gloss Finish
No
Material
Solid Wood
Assembly
Partial Assembly Needed
Cabinet Design
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 654288
- Zoro #
- G023438917
- UPC #
- -
- Country of Origin
- India
- Color
- Chestnut
- Gloss Finish
- No
- Material
- Solid Wood
- Assembly
- Partial Assembly Needed
- Cabinet Design
- Standard
- Finish
- Natural
- Glass Doors
- No
- Cabinet Doors
- Yes
- Number of Cabinets
- 1
- Mirrored Finish
- No
- Shelves Included
- Yes
- Cabinet Type
- Accent Cabinet
- Shape
- Oval
- Weight Capacity
- 44 lbs
- Number of Drawers
- 1
- Lacquered
- No
- Solid Wood Frame
- Yes
- Item
- Cabinets
Dimensions
- Width
- 29.5 in
- Overall Depth
- 13.8 in
- Overall Length
- 30.3 in
- Size
- 13.8" x 29.5" x 30.3
Description
Add a fashionable storage option to your space with this oval 30-inch chestnut brown solid wood accent cabinet with one drawer. This beautiful accent is built to last from high quality solid mango wood, and features open storage and display space and a drawer. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 30.30-inch h x 29.50-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.