58in Beige Dark Gray and Black Tufted Faux Leather Fabric and Steel Upholstered Bench
- Mfr # 714182
- Zoro # G923439939
product price:Â
$
999.99
/ea
Key Features
Bench Pattern
No Pattern and Not Solid Color
Overall Length
19 in
Overall Depth
18 in
Style
Contemporary
Width
58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 714182
- Zoro #
- G923439939
- UPC #
- -
- Country of Origin
- China
- Item
- Benches
- Bench Pattern
- No Pattern and Not Solid Color
- Style
- Contemporary
- Upholstered
- Yes
- Upholstery Color
- Beige, Dark Gray
- Leg Material
- Steel
- Material
- Upholstery
- Weight Capacity
- 500 lbs
- Bench Type
- Bedroom Bench
- Upholstery Material
- Faux Leather, Polyester
- Nailhead Trim
- No
- Color
- Beige, Black, Dark Gray
- Seat Material
- Upholstery
- Shape
- Rectangle
- Hand Crafted
- No
- Assembly
- Partial Assembly Needed
- Finish
- Powder Coated
- Leg Color
- Black
Dimensions
- Overall Length
- 19 in
- Overall Depth
- 18 in
- Width
- 58 in
Description
Add a good looking decorative accent to your space that is also practical for seating. A black steel frame is finished off with an upholstered seat that features button tufted fabric accented with faux leather on the sides that creates a unique and modern accessory to add to your space. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 19.00-inch h x 58.00-inch w x 18.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.