Shop HOMEROOTS
See all product information
Create Account
30in Natural Solid Wood Textured Door Accent Cabinet With Two Doors
- Mfr # 557028
- Zoro # G423438531
product price:Â
$
1,949.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Cabinet Design
Standard
Overall Length
30 in
Mirrored Finish
No
Overall Depth
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 557028
- Zoro #
- G423438531
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 30 in
- Overall Depth
- 16 in
- Width
- 44 in
Details
- Material
- Solid Wood
- Cabinet Design
- Standard
- Mirrored Finish
- No
- Glass Doors
- No
- Solid Wood Frame
- Yes
- Finish
- Natural
- Item
- Cabinets
- Gloss Finish
- No
- Cabinet Doors
- Yes
- Lacquered
- No
- Weight Capacity
- 100 lbs
- Shape
- Rectangular
- Cabinet Type
- Accent Cabinet
- Number of Cabinets
- 1
- Shelves Included
- Yes
- Assembly
- No Assembly Needed
- Color
- Natural
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 30-inch natural solid wood textured door accent cabinet with two doors. This beautiful accent is built to last from high quality solid mango wood and features beautifully hand-carved doors that feature a floral medallion pattern. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 30.00-inch h x 44.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.