46in Gray and Black Distressed Solid Wood Storage Bench with Flip Top
- Mfr # 489212
- Zoro # G223438557
product price:Â
$
1,043.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
200 lbs
Material
Solid Wood
Style
Rustic
Overall Length
17 in
Seat Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489212
- Zoro #
- G223438557
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 17 in
- Overall Depth
- 15 in
- Size
- 17" x 46" x 15"
- Width
- 46 in
Details
- Weight Capacity
- 200 lbs
- Material
- Solid Wood
- Style
- Rustic
- Seat Material
- Solid Wood
- Number of Pieces
- 1
- Upholstered
- No
- Finish
- Aged
- Bench Pattern
- No Pattern and Not Solid Color
- Hand Crafted
- No
- Leg Material
- Metal
- Nailhead Trim
- No
- Leg Color
- Black
- Bench Type
- Entryway Bench
- Color
- Gray
- Assembly
- No Assembly Needed
- Item
- Benches
Description
Add a good looking decorative accent to your space that is also practical for seating. The gray solid wood top of this bench is a nice contrast to the high quality, black metal of the base. Complete with a purposefully distressed finish, this bench has an aged, vintage, and rustic feel. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful.. 17-inch H x 46-inch W x 15-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.