31" Beige and Brown Fabric and Solid Wood Backless Bar Height Bar Chair

  • Mfr # 632353

  • Zoro # G122355504


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20.25 in
Overall Height
30.75 in
Assembly Required
Partial Assembly Needed
Application Type
Yes
Overall Width
14.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632353
Zoro #
G122355504
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
20.25 in
Overall Height
30.75 in
Overall Width
14.13 in

Details

Item
Bar Chair
Assembly Required
Partial Assembly Needed
Application Type
Yes

Description

Comfort and design come together nicely in this 31-inch beige and brown fabric and solid wood backless bar height bar chair. Quality construction from brown solid wood combines with beige upholstered to give this stool a fresh and updated look. Designed to be good looking and practical, this backless bar chair features a saddle shaped seat. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a saddle shaped seat and a backless for the ultimate in comfort and enjoyment. 30.75-inch h x 14.13-inch w x 20.25-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.