Set of Two 30" Black Heavy Duty Plastic and Metal Low Back Bar Height Bar Chairs, 2PK
- Mfr # 555094
- Zoro # G622810978
product price:Â
$
255.99
/pk of 2, $128.00/ea
Free Shipping & Returns
Key Features
Overall Width
21 in
Overall Length
19 in
Finish
Matte
Capacity
250 lb
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555094
- Zoro #
- G622810978
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Finish
- Matte
- Capacity
- 250 lb
- Material
- Metal
- Seat Style
- Rectangle
- Assembly Required
- Full Assembly Needed
- Bar Chair Type
- Bar Height
- Number of Stools Included
- 2
- Item
- Bar Chairs
Dimensions
- Overall Width
- 21 in
- Overall Length
- 19 in
- Seat Height
- 44 in
Description
The perfect way to add some extra seating in your home, this set of two 30-inch black heavy duty plastic and metal low back bar height bar chairs will elevate the look and vibe of your room. A sleek black monotone color gives this metal and plastic stool a fresh and updated look. Not only good looking and stylish, this chair features a rectangle shaped seat and a low_back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 44-inch h x 21-inch w x 19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.