
31" Beige and Natural Fabric and Solid Wood Backless Bar Height Bar Chair
Mfr # 632357
Zoro # G622374036
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Overall Height
30.75 in
Overall Width
14.13 in
Overall Length
20.25 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632357
Zoro #
G622374036
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Height
30.75 in
Overall Width
14.13 in
Overall Length
20.25 in
Details
Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Bar Chair
Description
Comfort and design come together nicely in this 31-inch beige and natural fabric and solid wood backless bar height bar chair. The natural coloration of the high quality solid wood base marries nicely with the beige upholstered seat. A backless mixed with a saddle shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a saddle shaped seat and a backless for the ultimate in comfort and enjoyment. 30.75-inch h x 14.13-inch w x 20.25-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.