Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31" Beige and Natural Fabric and Solid Wood Backless Bar Height Bar Chair

  • Mfr # 632486

  • Zoro # G922360098


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20.2 in
Overall Height
30.5 in
Application Type
Yes
Assembly Required
Partial Assembly Needed
Overall Width
14.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632486
Zoro #
G922360098
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
20.2 in
Overall Height
30.5 in
Overall Width
14.1 in

Details

Color
Beige
Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Bar Chair

Description

With this 31-inch beige and natural fabric and solid wood backless bar height bar chair you can add design and extra seating to your space. Quality construction from natural solid wood combines with beige upholstered to give this stool a fresh and updated look. Designed to be good looking and practical, this backless bar chair features a saddle shaped seat and includes a footrest for comfort and convenience. Not only good looking and stylish, this chair features a saddle shaped seat and a backless design for the ultimate in comfort and enjoyment. 30.5-inch h x 14.1-inch w x 20.2-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products