
31" Beige and Natural Fabric and Solid Wood Bar Height Bar Chair
Mfr # 580068
Zoro # G222810538
product price: $718.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Seat Height
41.1 in
Overall Length
20.5 in
Capacity
400 lb
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
580068
Zoro #
G222810538
UPC #
-
Country of Origin
China
Dimensions
Seat Height
41.1 in
Overall Length
20.5 in
Overall Width
19.9 in
Details
Assembly Required
No Assembly Needed
Item
Bar Chairs
Capacity
400 lb
Material
Solid Wood
Color
Natural
Finish
Textured
Shape
Rectangle
Seat Style
Bucket
Bar Chair Type
Bar Height
Number of Stools Included
1
Description
Comfortable enough to sit in for awhile, this 31-inch beige and natural fabric and solid wood bar height bar chair will transcend the look of your room. The base of this stool is made from solid wood in a natural color that is a nice contrast to the beige upholstered seat. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. 41.10-inch h x 19.90-inch w x 20.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.