Shop HOMEROOTS
See all product information
Create Account
30" Coffee and Gold Faux Leather and Stainless Steel Low Back Bar Height Swivel Bar Chair
- Mfr # 569167
- Zoro # G322364504
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39 in
Overall Width
20 in
Overall Length
21 in
Color
Gold
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569167
- Zoro #
- G322364504
- UPC #
- -
- Country of Origin
- China
- Color
- Gold
- Item
- Bar Chair
- Assembly Required
- Partial Assembly Needed
- Application Type
- No
Dimensions
- Overall Height
- 39 in
- Overall Width
- 20 in
- Overall Length
- 21 in
Description
This 30-inch coffee and gold faux leather and stainless steel low back bar height swivel bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The gold coloration of the high quality stainless steel base marries nicely with the coffee faux leather seat. Not only good looking and stylish, this chair features a round shaped seat and a low back for the ultimate in comfort and enjoyment. A great seating option, this stool will bring a unique look to any room. 39-inch H x 20-inch W x 21-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.