31" Black and Silver Italian Leather Tufted Club Chair

  • Mfr # 520660

  • Zoro # G522362935


product price: $1,549.99
/ea
Free Shipping & Returns

Key Features

Overall Width
30.5 in
Commercial Use
Yes
Seat Color
Black Silver
Overall Depth
30.5 in
Overall Height
30.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520660
Zoro #
G522362935
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30.5 in
Overall Depth
30.5 in
Overall Height
30.5 in

Details

Commercial Use
Yes
Seat Color
Black Silver
Item
Accent Chair
Assembly Required
No Assembly Needed

Description

Give your living room, bedroom, or office a facelift with this beautifully crafted 31-inch black and silver italian leather tufted club chair. Built to last this club chair is finished in solid black italian leather to give your room a great update. The sturdy inner frame is built with high quality stainless steel, includes armrests, and features a cushion back that is accented with soft and comfortable cushioning. The tufted cushions add fine designer detailing. 30.5-inch h x 30.5-inch w x 30.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.