31" Black Faux Leather Swivel Bar Height Bar Chair

  • Mfr # 534472

  • Zoro # G122358147


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18 in
Overall Height
40 in
Assembly Required
Full Assembly Needed
Application Type
No
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
534472
Zoro #
G122358147
UPC #
-
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Height
40 in
Overall Length
20 in

Details

Item
Bar Chair
Assembly Required
Full Assembly Needed
Application Type
No
Color
Black

Description

Bring a trendy bar vibe to your space, with this 31-inch black faux leather swivel bar height bar chair. A sleek black monotone color gives this manufactured wood and faux leather stool a fresh and updated look. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 40-inch H x 18-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.