Zoro Homepage

31" Black Metal Framed Full Length Hanging Mirror

  • Mfr # 564454

  • Zoro # G122350936


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
0.79 in
Height
31.44 in
Width
23.58 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564454
Zoro #
G122350936
UPC #
-
Country of Origin
China

Dimensions

Depth
0.79 in
Height
31.44 in
Width
23.58 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Material
Glass
Item
Mirror
Color
Black

Description

For checking the daily outfit and brightening up the room, this 31-inch black metal framed full length hanging mirror will be a great addition. This rectangle shaped mirror will open up any space you put in piece in. This mirror makes your bedroom glow with its fantastic frame. Its casual style makes this the perfect versatile accent piece for most any decor. The mirror's angle allows you for a head-to-toe reflection. Perfectly sized for a quick confidence boost with an easy head-to-toe reflection of your daily outfit. 31.44-inch H x 23.58-inch W x 0.79-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.