Zoro Homepage

31" Black Metal Framed Full Length Hanging Mirror

  • Mfr # 564456

  • Zoro # G222345269


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Width
23.58 in
Application Type
No
Height
31.44 in
Assembly Required
No Assembly Needed
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564456
Zoro #
G222345269
UPC #
-
Country of Origin
China

Dimensions

Width
23.58 in
Height
31.44 in
Depth
0.79 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Material
Glass
Item
Mirror
Color
Black

Description

Infuse timeless elegance into your bedroom with the 31-inch black metal framed full length hanging mirror. The rectangle shaped mirror adds a nice touch of depth and texture and also makes it very practical. This mirror makes your bedroom glow with its fantastic frame. The mirror of casual style can also bring brightness to your living space. The mirror's angle allows you for a head-to-toe reflection. Perfectly sized for a quick confidence boost with an easy head-to-toe reflection of your daily outfit. 31.44-inch H x 23.58-inch W x 0.79-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.