
31" Blush And Gold Velvet Barrel Chair
Mfr # 534131
Zoro # G622362750
product price: $929.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Overall Height
32 in
Seat Color
Gold
Overall Depth
30 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534131
Zoro #
G622362750
UPC #
-
Country of Origin
China
Dimensions
Overall Height
32 in
Overall Depth
30 in
Overall Width
31 in
Details
Commercial Use
No
Seat Color
Gold
Assembly Required
Partial Assembly Needed
Item
Accent Chair
Description
Stylish, elegant and fully functional, the 31-inch blush and gold velvet barrel chair adds a touch of panache to any set up. This gorgeous solid color blush barrel chair is masterfully upholstered in durable velvet. The sturdy inner frame is built with high quality plywood, featuring a tufted back that is accented with soft and comfortable cushioning. 32-inch h x 31-inch w x 30-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.