31" Bone and Antiqued White Fabric and Solid Wood Backless Bar Height Swivel Bar Chair

  • Mfr # 632407

  • Zoro # G522362942


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Overall Width
17.13 in
Color
White
Overall Length
17.13 in
Overall Height
30.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632407
Zoro #
G522362942
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
17.13 in
Overall Length
17.13 in
Overall Height
30.5 in

Details

Assembly Required
Partial Assembly Needed
Color
White
Item
Bar Chair
Application Type
Yes

Description

Comfortable enough to sit in for awhile, this 31-inch bone and antiqued white fabric and solid wood backless bar height swivel bar chair will transcend the look of your room. A antiqued white solid wood frame is finished off with a bone upholstered seat that is the epitome of quality construction and design. A backless mixed with a round shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a round shaped seat and a backless for the ultimate in comfort and enjoyment. 30.5-inch h x 17.13-inch w x 17.13-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products