Shop HOMEROOTS
See all product information
Create Account
Set of Two 30" Gray And Black Fabric And Steel Bar Height Bar Chairs
Mfr # 555744
Zoro # G422355938
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39 in
Overall Width
18.9 in
Overall Length
19.7 in
Color
Gray Black
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555744
- Zoro #
- G422355938
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 39 in
- Overall Width
- 18.9 in
- Overall Length
- 19.7 in
Details
- Color
- Gray Black
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chair
- Application Type
- Yes
Description
Comfort and design come together nicely in this set of two 30-inch gray and black fabric and steel bar height bar chairs. Quality construction from black steel combines with gray fabric to give this stool a fresh and updated look. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 39-inch H x 18.9-inch W x 19.7-inch D