Zoro Homepage

31" Brown And Dark Brown Solid Wood Backless Bar Height Bar Chair

  • Mfr # 534322

  • Zoro # G722359629


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Overall Height
30.25 in
Overall Length
16 in
Overall Width
16 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534322
Zoro #
G722359629
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
30.25 in
Overall Length
16 in
Overall Width
16 in

Details

Assembly Required
Full Assembly Needed
Item
Bar Chair
Application Type
No

Description

The perfect way to add some extra seating in your home, this 31-inch brown and dark brown solid wood backless bar height bar chair will elevate the look and vibe of your room. The dark brown coloration of the high quality solid wood base marries nicely with the brown upholstered seat. A backless mixed with a square shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 30.25-inch H x 16-inch W x 16-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.