Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31" Brown Fabric and Solid Wood Bar Height Bar Chair

  • Mfr # 632483

  • Zoro # G822341371


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Overall Width
22.83 in
Application Type
Yes
Overall Height
43.31 in
Overall Length
21.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632483
Zoro #
G822341371
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
22.83 in
Overall Height
43.31 in
Overall Length
21.65 in

Details

Color
Brown
Application Type
Yes
Item
Bar Chair
Assembly Required
Partial Assembly Needed

Description

The perfect way to add some extra seating in your home, this 31-inch brown fabric and solid wood bar height bar chair will elevate the look and vibe of your room. Shades of warm brown colorations give this solid wood and upholstered stool a fresh and updated look. The armchair design gives you a great place to comfortably rest your arms. The square shape of the seat combines with a full back to give this chair a comfortable and fashionable look. 43.31-inch h x 22.83-inch w x 21.65-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.