
31" Brown Faux Leather and Solid Wood Backless Bar Height Bar Chair
Mfr # 632369
Zoro # G822344655
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Overall Height
30.75 in
Color
Brown
Overall Width
14.13 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
632369
Zoro #
G822344655
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Height
30.75 in
Overall Width
14.13 in
Overall Length
20.25 in
Details
Assembly Required
Partial Assembly Needed
Color
Brown
Application Type
Yes
Item
Bar Chair
Description
The perfect way to add some extra seating in your home, this 31-inch brown faux leather and solid wood backless bar height bar chair will elevate the look and vibe of your room. A solid brown solid wood frame is finished off with a matching brown faux leather seat, giving this chair a chic monotone look. The saddle shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. The saddle shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 30.75-inch h x 14.13-inch w x 20.25-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.