
31" Brown Faux Leather and Solid Wood Backless Bar Height Bar Chair
Mfr # 632397
Zoro # G122343907
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Assembly Required
Partial Assembly Needed
Overall Width
14 in
Overall Height
30.5 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632397
Zoro #
G122343907
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Width
14 in
Overall Height
30.5 in
Overall Length
20 in
Details
Item
Bar Chair
Color
Brown
Assembly Required
Partial Assembly Needed
Application Type
Yes
Description
Comfort and design come together nicely in this 31-inch brown faux leather and solid wood backless bar height bar chair. The brown coloration runs throughout this good looking solid wood and faux leather stool. The rectangle shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a rectangle shaped seat and a backless for the ultimate in comfort and enjoyment. 30.5-inch h x 14-inch w x 20-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.