Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31" Brown Faux Leather and Solid Wood Backless Bar Height Bar Chair

  • Mfr # 632507

  • Zoro # G422366194


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Color
Brown
Overall Length
20.2 in
Overall Width
14.1 in
Overall Height
30.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632507
Zoro #
G422366194
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
20.2 in
Overall Width
14.1 in
Overall Height
30.5 in

Details

Assembly Required
Partial Assembly Needed
Color
Brown
Item
Bar Chair
Application Type
Yes

Description

The perfect way to add some extra seating in your home, this 31-inch brown faux leather and solid wood backless bar height bar chair will elevate the look and vibe of your room. A sleek brown monotone color gives this solid wood and faux leather stool a fresh and updated look. Designed with a footrest for comfort and convenience. The saddle shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 30.5-inch h x 14.1-inch w x 20.2-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.