This item is Discontinued.

Homeroots 31" Brown Faux Leather and Solid Wood Low Back Bar Height Swivel Bar Chair 632384

31" Brown Faux Leather and Solid Wood Low Back Bar Height Swivel Bar Chair (Discontinued)

  • Mfr # 632384
  • Zoro # G522372972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632384
Zoro #
G522372972
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
20 in
Overall Width
21.5 in
Overall Height
41 in

Details

Item
Bar Chair
Color
Brown
Application Type
Yes
Assembly Required
Partial Assembly Needed

Description

This 31-inch brown faux leather and solid wood low back bar height swivel bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. A sleek brown monotone color gives this solid wood and faux leather stool a fresh and updated look. Designed with a footrest for comfort and convenience. The round shape of the seat combines with a low back to give this chair a comfortable and fashionable look. 41-inch h x 21.5-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.