Zoro Homepage

31" Brown Metal Geometric USB Table Lamp With White Empire Shade

  • Mfr # 524742

  • Zoro # G122352084


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Width
17 in
Depth
17 in
Application Type
No
Color
White
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524742
Zoro #
G122352084
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Depth
17 in
Height
31 in

Details

Item
Table Lamp
Application Type
No
Color
White
Assembly Required
Partial Assembly Needed

Description

Bring of level of elegance and freshness to your space with this high quality 31-inch brown metal geometric usb table lamp with white empire shade. The base of this lamp is made of metal finished in a brown tone. The white empire fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 31-inch H x 17-inch W x 17-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.