31" Black Faux Leather And Metal Swivel Bar Height Bar Chair
- Mfr # 534455
- Zoro # G822374607
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Overall Height
41 in
Overall Width
19.5 in
Overall Length
19.5 in
Assembly Required
Full Assembly Needed
Application Type
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534455
- Zoro #
- G822374607
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chair
- Application Type
- No
Dimensions
- Overall Height
- 41 in
- Overall Width
- 19.5 in
- Overall Length
- 19.5 in
Description
Bring a trendy bar vibe to your space, with this 31-inch black faux leather and metal swivel bar height bar chair. The black coloration runs throughout this good looking metal and faux leather stool. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 41-inch H x 19.5-inch W x 19.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.