31" Cream And Black Genuine Leather Tufted Slipper Chair

  • Mfr # 579299

  • Zoro # G022358872


product price: $1,429.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Seat Color
Cream Black
Commercial Use
Yes
Overall Depth
33 in
Assembly Required
No Assembly Needed
Overall Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579299
Zoro #
G022358872
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
33 in
Overall Width
31 in
Overall Height
34.5 in

Details

Seat Color
Cream Black
Commercial Use
Yes
Assembly Required
No Assembly Needed
Item
Accent Chair

Description

Give your living room, bedroom, or office a facelift with this beautifully crafted 31-inch cream and black genuine leather tufted slipper chair. This sturdy genuine leather slipper chair comes in cream to give your space just the right look. The sturdy inner frame is built with high quality iron, featuring a fixed back that is accented with soft and comfortable cushioning. The tufted cushions add fine designer detailing. 34.5-inch h x 31-inch w x 33-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.