Shop HOMEROOTS
See all product information
Create Account
31" Gold Natural And White Iron Wood And Faux Marble Round Block Coffee Table
Mfr # 565069
Zoro # G022356472
product price:Â $1,058.99
/ea
Free Shipping & Returns
Key Features
Width
31 in
Length
31 in
Height
16.1 in
Tabletop Color
White Gold/Coffee
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 565069
- Zoro #
- G022356472
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 31 in
- Length
- 31 in
- Height
- 16.1 in
Details
- Item
- Coffee Table
- Tabletop Color
- White Gold/Coffee
- Assembly Required
- No Assembly Needed
- Commercial Use
- Yes
Description
This stylish 31-inch gold natural and white iron wood and faux marble round block coffee table is sure to inspire compliments no matter where it sits. The gold and natural coloration of the high quality iron and manufactured wood base marries nicely with the white faux marble top surface. This round table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 16.1-inch h x 31-inch w x 31-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.