Shop GLOBAL
Create Account
20 x 20 in. Square Coffee Table, Gray Top
- Mfr # AD92020PA
- Zoro # G324180096
product price:Â
$
201.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD92020PA
- Zoro #
- G324180096
- UPC #
- -
- Country of Origin
- China
Description
Interion Coffee and End Tables are great additions to any Reception Area. These Reception Tables feature 1-1/4 in thick laminate tops, with a PVC edge banding. The steel sled base has a black powder coat finish. Table tops come in a choice of Cherry or Gray finish. Square tables measure 20 inW x 20 inD, Rectangular tables measure 43 inW x 20 inD and Corner tables measure 30 inW x 30 inD. Easy to assemble. Features Square Coffee Table. Specifications Color: Gray. Size: 20 in x 20 in. Height: 16-5/8 in. Frame Construction: Steel. Type: Reception Table. Table Top Color: Gray. Top Thickness: 1-1/4 in. Leg Type: Led Base. Table Top Construction: Laminate. Shape: Square. Style: Coffee Table.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.