Zoro Homepage

31" Gold Scalloped Metal Framed Accent Mirror

  • Mfr # 569265

  • Zoro # G422371334


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Height
30.55 in
Application Type
No
Assembly Required
No Assembly Needed
Color
Gold
Depth
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569265
Zoro #
G422371334
UPC #
-
Country of Origin
China

Dimensions

Height
30.55 in
Depth
0.6 in
Width
18.15 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Color
Gold
Item
Mirror
Material
Mirror

Description

Add a touch of sunshine to any space in your home with this 31-inch gold scalloped metal framed accent mirror. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 30.55-inch h x 18.15-inch w x 0.6-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.